• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Hand tools(25,190)
  • Portable power tools(1,510)
  • Pneumatic tools(195)
  • Miscellaneous tools(118)
  • Measuring and monitoring(2,416)
  • Special tools(3,200)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,730)
  • Pliers, vices, clamps(2,301)
  • Saws, cutters, files(2,681)
  • Extractors(443)
  • Storage(1,844)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Inspection clamp
  6. Torque wrench
  7. NORBAR 120111.01 TW 4AR-N P TYPE 1IN SQ

NORBAR 120111.01 TW 4AR-N P TYPE 1IN SQ

Type

See technical information

References

Norbar Torque Tools:120111.01
Rubix:220A9552
EAN:5060207566421
brand logo
brand logo

Product details : NORBAR 120111.01 TW 4AR-N P TYPE 1IN SQ


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 727.05 excl. VAT
/ Each
£ 872.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BAHCO 7454-1400E 3/4 DIAL TORQUE WRENCH 1400ELESTAHLWILLE 96500910 MANOKCOP ELECTRONIC TORQUE WRENCH 714/10BAHCO 74WS-200 WINDOW.CLICK.WR.16MM 40-200N.MSTAHLWILLE 50184565 730 QUICK TORQUE WRENCH 130-650NBAHCO TAW912M MICRO TORQANG WR 9X12 0.5-10NMSTAHLWILLE 96501865 DIGI TORQUE WRENCH + 3/4 DRIVE RATCHET 65-650NMNORBAR 120102 TH 3AR-N 22MM SPIGOT N.M/LBF.FTFACOM K.306A600 TORQUE WRENCH 306 600 Nm+ RATCHETSTAHLWILLE 714R4 TORQUE & ANGLE WRENCH 4-40NM WITH 1/4 RATCHETBAHCO 74P14-400 PRESET.CLICK.W.14X18 80-400N.MBAHCO TAWM9135M MICRO TORQANGMEM 9X12 7-135NMFACOM E.306A340SPB ELECTRONIC TORQUE WRENCH 340MMBAHCO TAW9135 DIG.TORQANG 9X12 7-135NMGEDORE TT3K ELECTRONIC TORQUE WRENCH 120NORBAR 11125 TW SL0 ADJ 3/8 FIX HD 4-20 NM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap