NORBAR 11125 TW SL0 ADJ 3/8 FIX HD 4-20 NM

Torque Wrench

See technical information

References

Norbar Torque Tools:11125
Rubix:247860
EAN:5060207560603
brand logo

Technical specifications

Tightening torque, minimum4 N.m
Tightening torque, maximum20 N.m
Length215 mm
See all Specifications

Product details : NORBAR 11125 TW SL0 ADJ 3/8 FIX HD 4-20 NM


The SL0 Torque Wrench is the smallest wrench in our 'Slimline' range, with a range of 4 - 20 N·m (40 - 180 lbf·in).

Strengths

Torque Handle versions, both 16mm spigot and 9 x 12mm female.
Production 'P' Type versions designed to discourage unauthorised alteration.
Unmistakable signal when set torque is reached.
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017

Technical specifications


Attributes
Tightening torque, minimum4 N.m
Tightening torque, maximum20 N.m
Length215 mm
Weight0.4 kg
Typetorque wrench
£ 174.27 excl. VAT
/ Each
£ 209.12 incl. VAT
  • Usually arrives within 14 working days