References
Bahco:7454-1400E
Rubix:401A6077
EAN:7314150119615


Technical specifications
| Tightening torque, minimum | 275 N.m |
|---|---|
| Tightening torque, maximum | 1400 N.m |
| Square drive adapter | vaste vierkantschacht 1 '' |
Product details : BAHCO 7454-1400E 3/4 DIAL TORQUE WRENCH 1400ELE
Dial torque wrench with sweep indicator. Accuracy: +/- 4%. Visual signal. Reversible. Dual scale: metric and inch. Memory pointer. Shock-protected pointer. Rubber handle on the 1/4\", 3/8\" and 1/2\" models.
Technical specifications
Attributes
| Logistic Weight | 15410 g |
|---|---|
| Tightening torque, minimum | 275 N.m |
| Tightening torque, maximum | 1400 N.m |
| Square drive adapter | vaste vierkantschacht 1 '' |
| Length | 1880 mm |
| Weight | 13.62 kg |
| Standard | ISO 6789; EN 26789 |
| Type | mechanical dial torque wrench (dial/led) |
Show UNSPSC/ECL@SS
£ 3,196.92 excl. VAT
/ Each
£ 3,836.30 incl. VAT
- Delivery usually within ( 14 ) days