References
Bahco:TAW34800
Rubix:401A6221
Manufacturer :TAW34800
EAN:7314150285471
Product details : BAHCO TAW34800 ELEC.TORQ-ANGLE WR. 40-800 NM
Torque units in N·m, kg.cm, dN·m, ft.lb, lb.in and angle units in degrees
Torque range covers from 7 to 800 N·m and from 5.1 to 590 ft.lb
It can be used CW and ACW at temperatures between 5 ºC and 42 ºC
Memory capacity of 50 readings and up to 10 presets
Torque, angle, torque then angle and preset modes
Counter
Data and set value retention during battery exchange
Programmable automatic shut-off time
Programmable Recalibration warning
More advanced configurations and settings available in the user manual
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (dual LEDs + backlit LCD display), audio and vibration signal
40-tooth fixed ratchet heads from 3/8" to ¾" square drives
Bezel in ABS and all-metal body for higher strength and duration
Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included)
Supplied in sturdy blow mould case
Supplied with a factory declaration of conformity and CE marking
Made in USA
Torque range covers from 7 to 800 N·m and from 5.1 to 590 ft.lb
It can be used CW and ACW at temperatures between 5 ºC and 42 ºC
Memory capacity of 50 readings and up to 10 presets
Torque, angle, torque then angle and preset modes
Counter
Data and set value retention during battery exchange
Programmable automatic shut-off time
Programmable Recalibration warning
More advanced configurations and settings available in the user manual
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (dual LEDs + backlit LCD display), audio and vibration signal
40-tooth fixed ratchet heads from 3/8" to ¾" square drives
Bezel in ABS and all-metal body for higher strength and duration
Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included)
Supplied in sturdy blow mould case
Supplied with a factory declaration of conformity and CE marking
Made in USA
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,216.68 excl. VAT
/ Each
£ 1,460.02 incl. VAT
- Delivery usually within ( 14 ) days


