Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Steering, suspension and train tools
Screw extractor
STAHLWILLE SCREWEXTRACTOR 71010006
STAHLWILLE SCREWEXTRACTOR 71010006
Screw Extractor
References
stahlwille:
71010006
rubix:
117A5094
ean:
4018754042074
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE SCREWEXTRACTOR 71010006
Strengths
•For left-hand threads
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
15
x
96
mm
Logistic Weight
92
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.39
excl. VAT
/
Each
£
18.47
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SYKESPIC 66099000 SCREW EXTRACTOR SET 5PC
STAHLWILLE 71010001 SCREW EXTRACTOR (900.1)
LYNDON SES/030 SCREW EXTRACTOR SET UP TO 13MM C/W DRILL BITS
STAHLWILLE 900.2 SCREW EXTRACTOR NO.2 71010002
MELCO TYRE LEVER TL32/24
SYKESPIC 66099000 SCREW EXTRACTOR SET 5PC
ROEBUCK 016655EU 600MM PRY BAR
SYKESPIC 08070000 BALL JOINT SEPARATOR
FACOM SET OF TOOLS U.89M30
FACOM COIL SPRG COMP U.89M
FACOM MECH COIL SPG COMP U.89M2JM
FACOM CROSS BRACE 77A.PL1
FACOM CROSS BRACE 77A.TOD
FACOM MANOMETER U.179A
FACOM MECHANICAL BODY U.89M2