References
Facom:U.53K2
Rubix:1239628
EAN:3148510703657



Product details : FACOM BEAM PULLER U.53K2
U.23K-U.53K - Threaded jib cranes
-
- Capacity: diam. 25 --> 400 mm. C min - max [mm]: 25 - 95 d [mm]: M10 d1 [mm]: 8 l [mm]: 105 L [mm]: 110 L1 [mm]: 155 L2 [mm]: 20 L3 [mm]: 20 P [mm]: 100 p Max [mm]: 100 6 Pans [mm]: 8 Tie-rod: U. 23K1A-03 Tons [t]: 1 screw: U. 23K1A-02 T [kN]: 10 [kg]: 0.4
-
- Capacity: diam. 25 --> 400 mm. C min - max [mm]: 25 - 95 d [mm]: M10 d1 [mm]: 8 l [mm]: 105 L [mm]: 110 L1 [mm]: 155 L2 [mm]: 20 L3 [mm]: 20 P [mm]: 100 p Max [mm]: 100 6 Pans [mm]: 8 Tie-rod: U. 23K1A-03 Tons [t]: 1 screw: U. 23K1A-02 T [kN]: 10 [kg]: 0.4
Strengths
The Threaded jib cranes are used in mechanical extractions in addition to the strippers, the spherical tips, the threaded ends.
Applications
The Threaded jib cranes are used in mechanical extractions in addition to the strippers, the spherical tips, the threaded ends.
Technical specifications
Attributes
| Logistic Weight | 2483 g |
|---|---|
| Packaged dimensions (D x W x H) | 325x95x65 mm |
| Package weight | 2483 g |
| Inner capacity | 70 mm |
| Exterior capacity | 200 mm |
| Depth | 240 mm |
| Extraction force | 3 t |
| Type | tapped beam |
Show UNSPSC/ECL@SS
£ 220.19 excl. VAT
/ Each
£ 264.23 incl. VAT
- Delivery usually within ( 14 ) days
