DORMER H85536.5 H855 36.50 MM HSS HYDRA LONG SERIES (X5D) BODY 6111416
Metal drills H855
See technical informationReferences
Dormer:H85536.5
Rubix:293A7410
EAN:7320760652558




Technical specifications
| Min. diameter | 36.5 mm |
|---|---|
| Ratio of length to drilling diameter | 5xd |
| Length of cut | 201.5 mm |
Product details : DORMER H85536.5 H855 36.50 MM HSS HYDRA LONG SERIES (X5D) BODY 6111416
Hardened steel holder 5xD with DIN 6535 HE shank for Hydra Drill tips.
Technical specifications
Attributes
| Min. diameter | 36.5 mm |
|---|---|
| Ratio of length to drilling diameter | 5xd |
| Length of cut | 201.5 mm |
| Tail | 40mm |
| Tail diameter | 40 mm |
| Tail length | 70 mm |
| Internal cooling | yes |
| Max diameter | 36.5 mm |
| Apparent length | 296.5 mm |
Show UNSPSC/ECL@SS
£ 1,086.05 excl. VAT
/ Each
£ 1,303.26 incl. VAT
- Usually arrives within 14 working days