Tapered roller bearing Timken 44150/44363D, Outer diameter: 92.075 mm | Inner diameter: 38.1 mm | Width: 23.698 mm
Timken tapered roller bearings
See technical informationReferences
Timken:44150/44363D
Rubix:100A7419
EAN:0013992337009


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 23.698 mm |
Product details : TIMKEN 44150-99403 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 23.698 mm |
| Bearing Clearance | cn |
| Weight | 1.17 kg |
| Series | 44000 |
| Total bearing width | 55.563 mm |
| Basic static load, radial - C0r | 88600 N |
| Basic dynamic load, radial - Cr | 99800 N |
Show UNSPSC/ECL@SS
£ 254.91 excl. VAT
/ Each
£ 305.89 incl. VAT
- Usually arrives within 14 working days