References
Gedore:120-700
Rubix:122A5524
Manufacturer :8769760
EAN:4010883876971

Documents
Product details : GEDORE 700MM WRECKING BAR 120-700
Wrecking bar 700 mm Made from special steel Working edges carefully hardened and tempered
Technical specifications
Attributes
| Logistic Weight | 1550 g |
|---|---|
| Depth | 700 mm |
| Type | nail bar |
Show UNSPSC/ECL@SS
£ 21.07 excl. VAT
/ Each
£ 25.28 incl. VAT
- Delivery usually within ( 8 ) days
