References
Facom:VFA.1200
Rubix:1239825
EAN:3148516296856




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | spherical |
| Total length | 25 mm |
Product details : FACOM CUTTING WHEEL VFA.1200
VFA - Filing burrs
-Tungsten carbide mill.
- Right-hand cut.
-Stem diameter of cutters-files: 6 mm.
-Tungsten carbide mill.
- Right-hand cut.
-Stem diameter of cutters-files: 6 mm.
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Packaged dimensions (D x W x H) | 82x20x20 mm |
| Package weight | 32 g |
| Tail diameter | 6 mm |
| Shape of head | spherical |
| Total length | 25 mm |
| Head diameter | 12 mm |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 149.48 excl. VAT
/ Each
£ 179.38 incl. VAT
- Delivery usually within ( 14 ) days