References
Martindale Electric:VI13800
Rubix:80124363
Manufacturer :MARVI13800
EAN:5036162186349


Technical specifications
| Measurement range | 50/400 v |
|---|---|
| Category of preload | cat iv 600v |
Documents
Product details : MARTINDALE VI13800 VOLTAGE INDICATOR
The VI13800 is an essential tool for proving electrical circuits are dead before carrying out maintenance and installation work in accordance with safe isolation procedures. The VI13800 ensures safety through simplicity, with no ranges, switches or batteries, reducing the risk of an incorrect reading. The VI13800 provides instant visual AC and DC voltage indication in four stages. The bright long life LED indicators give clear and immediate display of the voltage level range.
Strengths
Industry standard voltage indicator
Replaces VI13700
Voltage range to 600V
GS38 and BS EN61243-3 compliant
Heavy duty double insulated leads
Replaces VI13700
Voltage range to 600V
GS38 and BS EN61243-3 compliant
Heavy duty double insulated leads
Technical specifications
Attributes
| Measurement range | 50/400 v |
|---|---|
| Category of preload | cat iv 600v |
| Display | led |
Show UNSPSC/ECL@SS
£ 74.37 excl. VAT
/ Each
£ 89.24 incl. VAT
- In stock: Next day delivery