MARTINDALE VIPD150 UNFUSED VOLT INDICATOR & PROVING DEVICE

Voltage Indicator

See technical informationSee documents

References

Martindale Electric:VIPD150
Rubix:80182827
Manufacturer :MARVIPD150
EAN:5036162187193
brand logo

Technical specifications

Measurement rangeup to 1000 v
See all Specifications

Documents

Product details : MARTINDALE VIPD150 UNFUSED VOLT INDICATOR & PROVING DEVICE


The Martindale VIPD150 contains the VI-15000 voltage indicator and the PD690 proving device, enabling you to comply with health and safety recommendations for safe working. The PD690 proving device produces 700V AC/DC to enable voltage indicators and other devices with ranges up to 700V to be checked. It is a portable, battery powered proving unit with the option of being driven from a 12V supply via a car or mains power supply. The kit is supplied with a combination carry case for both VI and PD products to ensure the proving unit is always to hand. For convenience and to save time, the proving unit can be used without having to remove it from the case.

Strengths

AC/DC voltage indicator, proving unit and combination carry case

Technical specifications


Attributes
Measurement rangeup to 1000 v
Displayled
£ 246.22 excl. VAT
/ Each
£ 295.46 incl. VAT
  • In stock: Next day delivery