FLUKE T110 VOLTAGE CONTINUITY TESTER WITH SWITCHABLE LOAD
Fluke T110 Voltage and Continuity Tester
See technical informationReferences
Fluke:FLUKE-T110
Rubix:2521302
Manufacturer :4016950
EAN:0095969599689




Product details : FLUKE T110 VOLTAGE CONTINUITY TESTER WITH SWITCHABLE LOAD
VAT voltage/continuity tester with switchable load. Audible continuity test, diode test, phase search, direction of rotation. AC / DC voltage 12 to 690 V. Continuity: 0 to 400 kΩ - Frequency: 0 to 400 Hz. - Phase rotation: 100 to 690 V. Complies with new European standards: EN 61243-3:2010 / IEC 61010-031 (600 V CAT IV - 690 V CAT III).
Delivered with: 2 AA batteries.
2-year warranty.
Delivered with: 2 AA batteries.
2-year warranty.
Robustness, simplicity, speed and safety inherent to FLUKE products.
The Fluke T110 Voltage and Continuity Checker features a flashlight, backlit LED indicator, and clear audible and vibrating indicators to work with confidence and get test results tailored to your needs.
The Fluke T110 Voltage and Continuity Checker features a flashlight, backlit LED indicator, and clear audible and vibrating indicators to work with confidence and get test results tailored to your needs.
Strengths
Rugged: ergonomic, IP64-resistant housing. - Simplicity: automatic operation, no selector switch. Large controls for use even with gloves. Probe spacing adapted to standard sockets. Safety: Double-insulated cords with wear indicator. Protective cap for probe tips.
Possibility of having your device delivered with a verification report (AFNOR FDX 07 011) to meet ISO 9001 2008 requirements.
Possibility of having your device delivered with a verification report (AFNOR FDX 07 011) to meet ISO 9001 2008 requirements.
Technical specifications
Attributes
| Measurement range | ac/dc voltage: 12 v to 690 v continuity: 0 to 400 kω frequency: 0 / 40 to 400 hz phase rotation: 100 v to 690 v |
|---|---|
| Category of preload | cat iii 690 v / cat iv 600 v |
Show UNSPSC/ECL@SS
£ 112.24 excl. VAT
/ Each
£ 134.69 incl. VAT
- Usually arrives within 14 working days