ROEBUCK VOLTAGE TESTER MEASUREMENT RANGE 12-1000V 860229


Non contact voltage tester

References
roebuck:860229
rubix:209A7627
ean:3660338151903
VOLTAGE TESTER Measurement range 12-1000V
brand logo
Technical specifications
Measurement range12-1000V
Category of preloadCAT III 1000V
See all Specifications

Product details : ROEBUCK VOLTAGE TESTER MEASUREMENT RANGE 12-1000V 860229


Standard IEC/EN 61010-1 (DIN VDE 0411) - CAT III 1000V

Non-contact voltage tester detecting voltage conductors from 12V, among others, in low-voltage systems (cable breakage, defective bulb.)Tester also equipped with an LED flashlight and belt clip.
Batteries included
Indicator: Optics + Vibrator
Range of measurement: 12-1000V
LED Flashlight: YES
ABS plastic case resistant to shocks and breakages
Dimensions: 160 x 25 mm
Weight: 45 g
Power supply: 2 x 1.
5v AAA Micro, LR03
WARRANTY 2YEARS

Strengths

Indicator per indicator light and buzzer

Technical specifications


Attributes
Measurement range12-1000V
Category of preloadCAT III 1000V
DisplayOptics + vibrator
Show UNSPSC/ECL@SS
£ 18.31 excl. VAT
/ Each
£ 21.97 incl. VAT
  • In stock: Next day delivery