MARTINDALE VIPDLOK150 VOLTAGE INDICATOR PROVING UNIT LOCKOUT KIT
Voltage Indicator Proving Device & Lock Out Kit
See technical informationSee documentsReferences
Martindale Electric:VIPDLOK150
Rubix:45027190
Manufacturer :MARVIPDLOK150
EAN:5036162187223

Documents
Product details : MARTINDALE VIPDLOK150 VOLTAGE INDICATOR PROVING UNIT LOCKOUT KIT
The complete solution for safe isolation, the Martindale VIPDLOK150 Lock Out Kit contains the VI-15000 voltage indicator, matching PD690 proving device, along with a complete lock out kit, supplied in soft carry cases. The kit makes it easy to comply with Health & Safety recommendations for safe working practices when maintaining or installing electrical plant and equipment. The new VI-15000 has a 1000V CAT IV safety rating and LED indication for AC/DC voltages from 50V to 690V, ensuring compliance with health and safety recommendations for safe working in all BS EN61010 installation categories.
Technical specifications
Attributes
| Measurement range | up to 1000 v |
|---|---|
| Display | led |
Show UNSPSC/ECL@SS
£ 335.67 excl. VAT
/ Each
£ 402.80 incl. VAT
- Usually arrives within 14 working days
