• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,125)
  • Portable power tools(1,595)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(155)
  • Micrometers(547)
  • Comparators and depth measurement(183)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(21)
  • Wedges, pins, rings, plugs and gauge blocks(285)
  • Calibration(12)
  • Holders, auxiliary equipment items(218)
  • Gauges, foil(61)
  • Various measurements(324)
  • Optical rule(49)
  • Surface measurement(9)
  • Force, weight, speed, temperature and various counters(65)
  • Various measures - Maintenance(273)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Various measurements
  5. Electrical scale
  6. Voltage detector
  7. DANFOSS 130B1107 LCP102 CONTROL PANEL

DANFOSS 130B1107 LCP102 CONTROL PANEL

Control panel

See technical information

References

Danfoss:130B1107
Rubix:240A1928
Manufacturer :130B1107
EAN:5702427150782
brand logo
brand logo

Product details : DANFOSS 130B1107 LCP102 CONTROL PANEL


Technical specifications


Attributes
Logistic Weight160 g
Show UNSPSC/ECL@SS
£ 138.18 excl. VAT
/ Each
£ 165.82 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

MARTINDALE VT28 LED 2 POLE VOLTAGE INDICATORROEBUCK LCD TWO-POLE VOLTAGE TESTER 873165FLUKE 2AC VOLT ALERTMARTINDALE NC3 NON CONTACT VOLTAGE TESTERMARTINDALE VI15000 VOLTAGE INDICATOR 1000V CATIV LED INDICATIONMARTINDALE VT28/PD LED VOLT TEST AND PROVING UNITNWS 819-4 VOLTAGE TESTER WITH CLIP ATTACHMENTSFLUKE T90 BASIC VOLTAGE AND CONTINUITY TESTERFLUKE TLK291 FUSED TEST PROBE SETMARTINDALE TEK100YE TEK100/YE VOLTAGE DETECTOR7KM2200-2EA30-1EA1 SIEMENS SENTRON PAC2200 DIN RAIL POWER MONITORINGMARTINDALE VT25 LED 2 POLE VOLTAGE INDICATORFLUKE T130 VOLTAGE AND CONTINUITY TESTER WITH BACKLIT LCD READOUTFACOM 701BPB VAT SAFETY TESTER 600 V CAT III.NF EN 601010.IEC 612 43-3MARTINDALE VIPD150 UNFUSED VOLT INDICATOR & PROVING DEVICE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap