References
Draper:13818
Rubix:80009232
Manufacturer :13818






Technical specifications
| Measurement range | max wood detecting depth 10mm; max metal detecting depth 25mm; max live wiring detecting depth 35mm; maximum depth penetration 27mm |
|---|
Product details : DRAPER 13818 DRAPER METAL VOLTAGE STUD DETECTOR
Detects live or dead electricity cables, metallic water pipes, nails and other metal objects and wood studs in partition walling which can be located without causing surface damage. Maximum depth penetration 27mm. Uses a PP3 size battery sold separately. A detailed instruction leaflet is enclosed with each tool.
Technical specifications
Attributes
| Measurement range | max wood detecting depth 10mm; max metal detecting depth 25mm; max live wiring detecting depth 35mm; maximum depth penetration 27mm |
|---|---|
| Display | red/green led indicators (stud and power/voltage indicators) with audible buzzer warning |
| Power supply | 9 V |
Show UNSPSC/ECL@SS
£ 47.16 excl. VAT
/ Each
£ 56.59 incl. VAT
- Delivery usually within ( 7 ) days