Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA FM6JT05094 SANDING DISCS MICROSTAR 77MM P1500
MIRKA FM6JT05094 SANDING DISCS MICROSTAR 77MM P1500
Abrasive disc Mirka
References
mirka:
FM6JT05094
rubix:
80117532
Product details
Technical specifications
Product details : MIRKA FM6JT05094 SANDING DISCS MICROSTAR 77MM P1500
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.46
excl. VAT
/
Each
£
0.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 7100334764 XTRACT CUBITRONII PAPER DISC 732U 800+ 127MM NH PK50
SAINT GOBAIN SPEEDLOK DISC 75MM P50 SL3
13X305XAVFN SC-BS
NORTON 66261043421 SPEED-LOK R980P 50MM G120 PACK 25
3M 00337 HOOKIT ABRASIVE DISC 255P 150MM NO HOLE P180
SIA 3869.7936.0050 ABRASIVE DISC P50 125MM
3M 27744 CUBITRON II FIBRE DISC 987C 178MMX22MM 36+ SLOTTED
NORTON QUANTUM CERAMIC FIBRE DISC 115X22 50G
NORTON 66623378363 RAPID PREP BLENDING DISC 50MM MEDIUM PACK 50
NORTON 66623378343 VORTEX RAPID PREP SPEEDLOK DISC 75MM MEDIUM PACK 25
NORTON PRO 63642585197 150mm PLAIN DISC P240
3M 7100284508 XTRACT CUBITRONII CLOTH DISC 900DZ 120+ 152MM PK50
GISS 866450 ALOX QUICK-CHANGE DISC 50 MM P240
3M 89699 ROLOC FIBRE DISC 787C 50MM 80+
FY61205094 GALAXY 125MM GRIP P1500 PK50