KLINGSPOR 330083 DT612AB DIAMOND BLADE 450 X 3.7 25.4 MM
DT 612 AB Supra Large diamond cutting blade
See technical informationReferences
Klingspor:330083
Rubix:416A3431
EAN:4014855248599

Product details : KLINGSPOR 330083 DT612AB DIAMOND BLADE 450 X 3.7 25.4 MM
DT 612 AB diamond cutting blade, 450 x 3.7 x 25.4 mm 28 segments 40 x 3.7 x 10 mm, wide gullet
Technical specifications
Attributes
| Diameter | 450 mm |
|---|---|
| Thickness | 3.7 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | segmented diamond cutting blade (wide gullet segments, laser welded) |
| Max speed | 100 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 318.08 excl. VAT
/ Each
£ 381.70 incl. VAT
- Usually arrives within 14 working days