References
Pferd Tools:EHT 230-2,5 PSF STEELOX
Rubix:239A7397
Manufacturer :61728122
EAN:4007220523087





Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : PFERD 61728122 CUTOFF WHEEL 230X2.5
Disc thickness 1.9/1.6/1.0 mm for fast cutting, comfortable and with little burrs Disk thickness 2.5/2.4 mm for universal cutting work Disc thickness 3,2 mm for maximum life and high lateral stability Suitable for angle grinders of all power categories Use of large tightening shields (SFS 76, page 48) increases lateral stability and guarantees precise drive of the disc, especially for thin-cutting discs in flat execution of Ø 178 and 230 mm Abrasive: corundum A Manufactured without the addition of iron, chlorine or sulphur content filling products. Universal P hardness tool (INOX) mid hard with high cutting efficiency and good lifespan for cutting without heating.
Strengths
PFERD performance for cutting without warming up with high material removal power and a good lifespan. Manufactured without the addition of iron, chlorine or sulphur content filling products.
Applications
Cutting of sheets, profiles and solid materials. Suitable for angle grinders of all power categories. Abrasive: corundum A.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting of profiles; cutting of sheet metal; cutting of solid material; cutting out holes |
| Shape | eht / 41 / t1 |
| Grain | 24 |
| Max speed | 79.5 m/s |
| Series | psf steelox |
Show UNSPSC/ECL@SS
£ 3.39 excl. VAT
/ Each
£ 4.07 incl. VAT
- Usually arrives within 14 working days