References
Facom:BC.20VSE
Rubix:1237723
EAN:3148510141503

Product details : FACOM INSULAT.MAT BC.20VSE
Rubber mat for insulation by cladding grounds
Technical specifications
Attributes
| Logistic Weight | 2668 g |
|---|---|
| Packaged dimensions (D x W x H) | 570x90x90 mm |
| Package weight | 2605 g |
| Thickness | 3.2 mm |
| Width | 600 mm |
| Colour | grey |
| Length | 1000 mm |
| Material | rubber |
Show UNSPSC/ECL@SS
£ 157.92 excl. VAT
/ Each
£ 189.50 incl. VAT
- Delivery usually within ( 14 ) days
