References
Roebuck:4968972
Rubix:012464
EAN:3660338515606
Documents
Product details : ROEBUCK WAD PUNCH 31MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
| Diameter | 31 mm |
|---|---|
| Length | 31 mm |
Show UNSPSC/ECL@SS
£ 58.43 excl. VAT
/ Each
£ 70.12 incl. VAT
- In stock: Next day delivery

