References
Facom:249.8
Rubix:1233163
EAN:3148511596203



Product details : FACOM DRIFT PUNCH 249.8
249 - Standard drift punches
-Presentation: Hexagonal shank, high-strength steel tip
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211, DIN 6450, ASME B107.410.
-Presentation: Hexagonal shank, high-strength steel tip
-Finish: zinc plated. Useful length 50 mm. Standard: NF E 71-211, DIN 6450, ASME B107.410.
Strengths
Thermal treatment ensuring a hardness of 53 to 58 HRc according to dimensions.
Technical specifications
Attributes
| Logistic Weight | 159 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x12x12 mm |
| Package weight | 159 g |
| Diameter | 8 mm |
| Length | 200 mm |
| Handle | without |
| Weight | 160 g |
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
- Delivery usually within ( 14 ) days
