ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 4.0MM
Round head centre punch
See technical informationSee documentsReferences
Superseded Ref:828645
Roebuck:4971904
Rubix:210328B
EAN:3660338516368
Documents
Product details : ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 4.0MM
Round head centre punch For precision drilling of metal strips.
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- In stock: Next day delivery

