ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 4.0MM
Square head centre punch
See technical informationSee documentsReferences
Roebuck:4972001
Rubix:216200
EAN:3660338516504
Documents
Product details : ROEBUCK CENTRE PUNCH SQUARE HEAD 100 X 4.0MM
Square head centre punch For precision drilling into sheet metals.
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
- In stock: Next day delivery

