SPARTEX WASHERS FOR CHEESE HD SCR A4 3.5X1.7X0.3 04334017
Washers for socket head cap screws
See technical informationReferences
Spartex:RONTCPLAT1,7A4
Rubix:268A3660
Manufacturer :04334017
EAN:4043377399403


Technical specifications
| Inner diameter | 1.7 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 3.5 mm |
Product details : SPARTEX WASHERS FOR CHEESE HD SCR A4 3.5X1.7X0.3 04334017
Washers for cheese head screws A4 3,5X1,7X0,3 DIN 433
Technical specifications
Attributes
| Inner diameter | 1.7 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 3.5 mm |
| Standard | DIN 433 / ISO 7092 |
| Metrical diameter | M1.7 |
| Thickness | 0.3 mm |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ 2,000 pieces
£ 8.88 incl. VAT
- Usually arrives within 14 working days
Inner diameter
1.7 mm
Material/finishing
Outer diameter
3.5 mm
Standard
Metrical diameter
M1.7