SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 11X3.5X0.8 7093435
Flat washers, large, 200 HV
See technical informationReferences
Spartex:RONLU3,5A4ISO
Rubix:268A3633
Manufacturer :7093435
EAN:4043377309686


Technical specifications
| Inner diameter | 3.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 11 mm |
Product details : SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 11X3.5X0.8 7093435
Plain washers, large series, 200 HV A4 11X3,5X0,8
Technical specifications
Attributes
| Inner diameter | 3.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 11 mm |
| Standard | iso 7093 |
| Metrical diameter | m3 |
| Thickness | 0.8 mm |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ 1,000 pieces
£ 10.20 incl. VAT
- Usually arrives within 14 working days
Inner diameter
3.5 mm
Material/finishing
Outer diameter
11 mm
Metrical diameter
m3