Washers form A
Inner diameter | 10.5 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 20 mm |
Inner diameter | 10.5 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 20 mm |
Standard | DIN 125 |
Thickness | 2 mm |
Class | 140 HV |
Usually arrives within 14 working days