References
Rubix-UK:M8X25WSHR-REP-A2/50
Rubix:154A6094


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 25 mm |
Product details : REPAIR WASHER PK 50 M8X25WSHR-REP-A2/50
Pack of 50.
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 25 mm |
| Metrical diameter | M8 |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- In stock: Next day delivery