Washers for socket head cap screws
Inner diameter | 2.7 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 34 mm |
Inner diameter | 2.7 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 34 mm |
Standard | din 433 |
Thickness | 3 mm |
Usually arrives within 14 working days