References
Spartex:RON1,7A2
Rubix:268A3404
Manufacturer :01252017
EAN:4043377023667


Technical specifications
| Inner diameter | 1.7 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 4 mm |
Product details : SPARTEX WASHERS TYPE A A2 4X1.7X0.3 01252017
Washers type A A2 4X1,7X0,3 DIN 125
Technical specifications
Attributes
| Inner diameter | 1.7 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Outer diameter | 4 mm |
| Standard | din 125 |
| Metrical diameter | m1.6 |
| Thickness | 0.3 mm |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ 2,000 pieces
£ 4.08 incl. VAT
- Usually arrives within 14 working days
Inner diameter
1.7 mm
Material/finishing
Outer diameter
4 mm
Standard
Metrical diameter
m1.6