Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
6 X 40 REPAIR WASHER BZP PACK OF 100
6 X 40 REPAIR WASHER BZP PACK OF 100
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
6X40X1.5WSHR-REP-ZP/100
rubix:
8862168
Technical specifications
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
40
mm
Product details
Technical specifications
Product details : 6 X 40 REPAIR WASHER BZP PACK OF 100
Steel mudguard washers. Also known as penny washers, the oversize outside diameter gives extensive spread of the clamp load. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
6
mm
Material/finishing
steel
Outer diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.53
excl. VAT
/
Each
£
30.64
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
6MM WASHER FORM A A2 PACK OF 250
SPARTEX WASHERS TYPE A A2 66X37X5 01252370
SPARTEX WASHERS TYPE A A4 28X15X2.5 01254150
SPARTEX WASHERS TYPE A A2 20X10.5X2 01252105
SPARTEX WASHERS FOR CHEESE HD SCR A4 4.5X21X0.3 04334210
2MM WASHER FORM A A2 PACK OF 250
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 105X36X6 7093436
SPARTEX RONPLU8.4A1-PENNY WASHER A1 24X8.4X2
8MM WASHER FORM A A2 PACK OF 50
REPAIR WASHER PK 50 6X40X1.5WSHR-REP-ZP/50
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A2 11X3.5X0.8 7093235
M6 WASHER FORM A PACK OF 50
10MM WASHER FORM A A2 PACK OF 25
SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 60X20X4 7093420
FORM A WASHER PK25 M14WSHR-FORMA-ZP/25