References
Spartex:RON3,7A2
Rubix:268A3445
Manufacturer :01252037
EAN:4043377023728


Technical specifications
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 8 mm |
Product details : SPARTEX WASHERS TYPE A A2 8X3.7X0.5 01252037
Washers type A A2 8X3,7X0,5 DIN 125
Technical specifications
Attributes
| Inner diameter | 3.7 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 8 mm |
| Standard | DIN 125 |
| Metrical diameter | M3.5 |
| Thickness | 0.5 mm |
Show UNSPSC/ECL@SS
£ 1.70 excl. VAT
/ 1,000 pieces
£ 2.04 incl. VAT
- In stock: Next day delivery
Inner diameter
Select...
Material/finishing
Outer diameter
Select...
Metrical diameter
Select...