SPARTEX RONTCPLAT5.3A2-CHEESE HEAD SCREW WASHER A2 9X5.3X1
Washers for socket head cap screws
See technical informationReferences
Spartex:RONTCPLAT5,3A2
Rubix:264A8007
Manufacturer :0433253
EAN:4043377032973


Technical specifications
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 9 mm |
Product details : SPARTEX RONTCPLAT5.3A2-CHEESE HEAD SCREW WASHER A2 9X5.3X1
Washers for cheese head screws A2 9X5,3X1 DIN 433
Technical specifications
Attributes
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 9 mm |
| Standard | DIN 433 |
| Metrical diameter | M5 |
| Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 83.50 excl. VAT
/ 1,000 pieces
£ 100.20 incl. VAT
- In stock: Next day delivery
Inner diameter
5.3 mm
Material/finishing
Outer diameter
9 mm
Standard
Metrical diameter
M5