Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
M20 WASHER FORM A PACK OF 25
M20 WASHER FORM A PACK OF 25
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M20WSHR-FORMA/25
rubix:
80348172
Technical specifications
Inner diameter
21
mm
Material/finishing
Steel
Outer diameter
37
mm
Product details
Technical specifications
Product details : M20 WASHER FORM A PACK OF 25
Pack of 25.
Technical specifications
Attributes
Inner diameter
21
mm
Material/finishing
Steel
Outer diameter
37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.83
excl. VAT
/
Each
£
5.80
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
16MM WASHER FORM A A2 PK 50
16MM WASHER FORM A BZP PACK OF 100
FORM C WASHER ZP25 M12WSHR-FORMC-ZP/25
6 X 50 REPAIR WASHER BZP PK 100
SPARTEX WASHERS TYPE A A2 34X19X3 01252190
SPARTEX RONTCPLAT4.3A4-CHEESE HEAD SCREW WASHER A4 8X4.3X0.5
SPARTEX RONTCPLAT15A2-CHEESE HEAD SCREW WASHER A2 24X15X2.5
SPARTEX RONPLU6.4A4-PENNY WASHER A4 18X6.4X1.8
M12 WASHER FORM B A2 PK 25
M10 WASHER FORM A PACK OF 25
8MM WASHER FORM C BZP PK 100
M10 X 35 REPAIR WASHER A2 PK OF 25
FORM A PK25 M16WSHR-FORMA-ZP/25
SPARTEX WASHERS TYPE A A2 37X21X3 01252210
FORM A WASHER PK50 M4WSHR-FORMA-ZP/50