Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Flat and high-tensile washer
2MM WASHER FORM A A2 PACK OF 250
2MM WASHER FORM A A2 PACK OF 250
Flat and high-tensile washer Rubix-UK
References
rubix-uk:
M2WSHR-FORMA-A2/250
rubix:
8861803
Technical specifications
Inner diameter
2
mm
Material/finishing
Steel
Outer diameter
5
mm
Product details
Technical specifications
Product details : 2MM WASHER FORM A A2 PACK OF 250
Din 125A Form A grade A2 stainless steel washers. Standard washer for protection of mating material and spreading the clamp load.
Technical specifications
Attributes
Inner diameter
2
mm
Material/finishing
Steel
Outer diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.46
excl. VAT
/
Each
£
2.95
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WASHER / OUTSIDE DIAM 3X NOMINAL THRD DIAM A4 60X22X4 90214220
SPARTEX RONLU4A4ISO/1000-PLAIN WASHERS-LARGE SERIES-A4 12X4X1
REPAIR WASHER PK 50 6X40X1.5WSHR-REP-ZP/50
SPARTEX WASHER OUTSIDE DIAMETER 3X NOMINAL THRD DIAMETER A4 12X4.3X1
NORDLOCK NL16SS SS WEDGE WASHER
SPARTEX RONPLU13A4-PENNY WASHER A4 37X13X3
SPARTEX WASHERS TYPE A A2 7X2.8X0.5 01252028
SPARTEX WASHERS TYPE A A4 44X25X4 01254250
10MM WASHER FORM C BZP PK 100
5MM WASHER FORM C BZP PACK OF 250
4MM WASHER FORM A A2 PK 250
M8 WASHER FORM A PACK OF 50
SPARTEX WASHERS FOR CHEESE HD SCR A2 6X3.2X0.5 0433232
SPARTEX WASHERS TYPE A A2 92X52X8 01252520
SPARTEX WASHERS TYPE A A2 115X66X9 01252660