WERA 057661 855/4IMP DC BIT PZ2/50 IMPAKTOR PK5
Wera impaktor diamond screwdriver bit phillips pz 2 x 50mm
See technical informationReferences
Wera:05057661001
Rubix:2517885
EAN:4013288157690

Product details : WERA 057661 855/4IMP DC BIT PZ2/50 IMPAKTOR PK5
Specifically designed for all cordless impact tools, these bits are suited to the heaviest duty jobs. Diamond coated for anti cam-out, Impaktor is unrivalled in performance. Always use the Impaktor bit holder with optional RingMagnet feature to double the life of the screwdriver bits.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz2 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- In stock: Next day delivery