KLINGSPOR 370720 BR600Z ROUND KNOT WIRE BRUSH 178X14MM M14 0.5 STEEL
BR 600 Z Wheel brush, knotted wire
See technical informationReferences
Klingspor:370720
Rubix:416A4143
EAN:4014855550197

Product details : KLINGSPOR 370720 BR600Z ROUND KNOT WIRE BRUSH 178X14MM M14 0.5 STEEL
BR 600 Z round brush knotted single row, 178 x 14 mm thread M14 0.5 steel
Technical specifications
Attributes
| Wire | steel |
|---|---|
| Brush diameter | 178 mm |
| Application | metals |
| Max speed | 83.88 m/s |
| Speed | 9000 rpm |
| Diameter | 178 mm |
| Mounting typ | m14 thread |
Show UNSPSC/ECL@SS
£ 25.27 excl. VAT
/ Each
£ 30.32 incl. VAT
- Usually arrives within 14 working days