OSBORN WIRE CUP BRUSH 120MM X M14 2 0.5MM 608155


Osborn Wire Cup Brush

References
osborn:0008-608155 ZC00
rubix:060085
brand logo
brand logo
Technical specifications
Brush diameter110 mm
Use• They Remove Carbon, Paint, Rust, Scale And Other Kinds Of Contamination
See all Specifications

Product details : OSBORN WIRE CUP BRUSH 120MM X M14 2 0.5MM 608155


These aggressive tools are suitable for heavy duty and brushing of large surfaces. They remove carbon, paint, rust, scale and other kinds of contamination

Strengths

These aggressive tools are suitable for heavy duty and brushing of large surfaces

Applications

They remove carbon, paint, rust, scale and other kinds of contamination

Technical specifications


Attributes
Brush diameter110 mm
Use• They Remove Carbon, Paint, Rust, Scale And Other Kinds Of Contamination
Speed6500 rpm
Diameter110 mm
Show UNSPSC/ECL@SS
£ 18.60 excl. VAT
/ Each
£ 22.32 incl. VAT
  • In stock: Next day delivery