OSBORN 0002631151 WHEEL BRUSH KNOTTED WIRE STEEL D115


Wheel brushes, knotted wire

References
osborn:0002-631.151
rubix:80047735
manufacturer :0002631151
ean:4013349610232
brand logo
brand logo
Technical specifications
WireSteel
Brush diameter115 mm
See all Specifications

Product details : OSBORN 0002631151 WHEEL BRUSH KNOTTED WIRE STEEL D115


Knotted wheel brush, industrial quality, for general use on all common angle grinders.

Strengths

Aggressive and speedy cleaning; all wire tips are in use at the same time
Long service life
TÜV-Süd certified (safety tested, production monitored)
Available in diverse specifications with arbor hole or thread M14

Applications

For roughing, deburring and simple rust removal work.

Technical specifications


Attributes
Logistics dimensions (L x W x H)27x130x137 mm
Logistic Weight272 g
WireSteel
Brush diameter115 mm
Diameter115 mm
Reaming diameter22.2 mm
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
  • Usually arrives within 14 working days