Wheel brushes, crimped wire
Wire | steel |
---|---|
Brush diameter | 200 mm |
Logistics dimensions (L x W x H) | 50x211x219 mm |
---|---|
Logistic Weight | 1137,15 g |
Wire | steel |
Brush diameter | 200 mm |
Application | rust/paint removal;cleaning;roughening;deburring |
Speed | 4500 rpm |
Diameter | 200 mm |
Reaming diameter | 32 mm |
Usually arrives within 14 working days