Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 200X38X38 0.30WIRE 9902-566163
OSBORN 200X38X38 0.30WIRE 9902-566163
Circular abrasive brush Osborn
References
osborn:
9902-566.163
rubix:
169A7353
manufacturer :
9902566163
ean:
4013349322852
Product details
Technical specifications
Product details : OSBORN 200X38X38 0.30WIRE 9902-566163
Technical specifications
Attributes
Logistics dimensions (L x W x H)
63
x
216
x
222
mm
Logistic Weight
1603,27
g
Diameter
200
mm
Reaming diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.08
excl. VAT
/
Each
£
70.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK HEAD BRUSH 1.1/2 ROTARY CYLINDER SPLAYED INCH
ROEBUCK WF5010H WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 5 X 1 X 1/2 INC
ROEBUCK DC23P DECARBONISING ROTARY BRUSH 7/16 INCH DIAMETER POINTED
OSBORN 125MM 0.35ST TWIST KNOT WHEEL 6152-631131
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
PFERD 43701119 CRIMPED WIRE BRUSH POS RBU 125 X 28 X 14 MM STEEL 0.30
OSBORN 1402631351 WHEEL BRUSH KNOTTED WIRE S/S D125
OSBORN PRO-TK WH 115D 12F 0.50 SST M14 WIRE BRUSH (STAINLESS STEEL)
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 1 X 1/2 INCH
OSBORN 0402-631.331 CIRCULAR BRUSH 115MM 0402631331
OSBORN 1002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
OSBORN 0002641151 WIRE WHEEL B. D150X 13 B22 KN-STW 050 PRO
OSBORN WIRE CUP BRUSH 100MM X M14 2 0.50MM TK 608154
ROEBUCK BB6 BATTERY BRUSH 6 INCH LONG
PFERD 43701115 CRIMPED WIRE BRUSH POS RBU 125 X 20 X 14 MM STEEL 0.30