Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
LESSMANN 323.162 WIRE WHEEL BRUSHE DIA 100 MM
LESSMANN 323.162 WIRE WHEEL BRUSHE DIA 100 MM
Circular abrasive brush LESSMANN®
References
lessmann®:
323.162
rubix:
234A3944
Technical specifications
Brush diameter
100
mm
See all Specifications
Product details
Technical specifications
Product details : LESSMANN 323.162 WIRE WHEEL BRUSHE DIA 100 MM
Technical specifications
Attributes
Brush diameter
100
mm
Reaming diameter
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.74
excl. VAT
/
Each
£
16.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 5/8 INCH
ROEBUCK DC23P DECARBONISING ROTARY BRUSH 7/16 INCH DIAMETER POINTED
OSBORN 9902544441 WHEEL BRUSH CRIMPED WIRE STEEL D150
OSBORN ROTARY WIRE WHEEL 75MM DIA X 10MM THICK X 6MM SHANK 600075
OSBORN 9906011151 RINGLOCK WHEEL BRUSH D50X10
OSBORN 0002631151 WHEEL BRUSH KNOTTED WIRE STEEL D115
OSBORN WIRE CUP BRUSH 65MM X M14 2 0.35MM TK 608131
ROEBUCK DC2P DECARBONISING ROTARY BRUSH 7/8 INCH DIAMETER POINTED
ROEBUCK 840380 100MM WIRE WHEEL BRUSH TAPERED STAINLESS STEEL M14
PFERD 43701105 CRIMPED WIRE BRUSH POS RBU 100 X 20 X 14 MM STEEL 0.30
ROEBUCKRED 2 ROW 28MM WIRE BRUSH 100.021.BH
OSBORN 1402631351 WHEEL BRUSH KNOTTED WIRE S/S D125
NORTON 66254406167 TWIST KNOTTED WHEEL BRUSHES 115X11X22.2
OSBORN 0002631331 WHEEL BRUSH KNOTTED WIRE S/S D115
OSBORN WIRE WHEEL 200 X 25 X 32MM SHANK 0.3MM WIRE0008-566062 ZA00