Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
OSBORN 9907011094 RINGLOCK
OSBORN 9907011094 RINGLOCK
Circular abrasive brush Osborn
References
osborn:
9907-011.094
rubix:
207A5711
manufacturer :
9907011094
Product details
Technical specifications
Product details : OSBORN 9907011094 RINGLOCK
Technical specifications
Attributes
Logistic Weight
47,63
g
Diameter
76
mm
Reaming diameter
12.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.52
excl. VAT
/
Each
£
24.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK RF0400H WIRE BRUSH REFILL SCTN 4 DIAMETER X 1/2 INCH B
OSBORN 9906015058 UNI-MASTER D250 X 18 B50.8 NHS 180/090
0402631131 WHEEL B. D115X 12 G M14 KN-STW 035 PRO
ROEBUCK 0001181134 SCRATCH BRUSH 4 ROW WITH SCRAPER
NORTON 66254406160 BR001-EWHBNOSKW 115X11X14T23
PFERD 43701259 CRIMPED WIRE BRUSH POS RBU 200X25MM AK 32-2 STEEL 0.30
OSBORN 9902566361 WHEEL BRUSH CRIMPED WIRE S/S D200
PFERD 43701209 CRIMPED WIRE BRUSH POS RBU 150X25MM AK 32-2 STEEL 0.30
OSBORN 0402-631.331 CIRCULAR BRUSH 115MM 0402631331
OSBORN 9902566461 WHEEL BRUSH CRIMPED WIRE STEEL D200
OSBORN CRIMPED CUP BRUSH 150 X M14 X 2 0.3MM WIRE 0008-613066 ZD00
OSBORN 1002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 6 X 5/8 X 1/2 INCH
OSBORN WIRE WHEEL 200 X 30 31.75MM 0.30 AM66162 566162
OSBORN 0008509063 25MM DIA X 6MM SHANK BRASS WIRE END BRUSH