Crimped Wheel Brush
Brush diameter | 150 mm |
---|---|
Use | Automated Manufacturing Processes for The Deburring of Machined and Sawn Cutting Edges and Surfaces |
Logistics dimensions (L x W x H) | 165x175x45 mm |
---|---|
Logistic Weight | 775,2 g |
Brush diameter | 150 mm |
Use | Automated Manufacturing Processes for The Deburring of Machined and Sawn Cutting Edges and Surfaces |
Application | Automated Manufacturing Processes for The Deburring of Machined and Sawn Cutting Edges and Surfaces |
Speed | 6000 rpm |
Diameter | 150 mm |
Reaming diameter | 32 mm |
Usually arrives within 14 working days