OSBORN 1402631151 WHEEL BRUSH KNOTTED WIRE STEEL D125


Wheel brushes, knotted wire

References
osborn:1402-631.151
rubix:382A9821
manufacturer :1402631151
ean:4013349187857
brand logo
brand logo
Technical specifications
WireSteel
Brush diameter125 mm
See all Specifications

Product details : OSBORN 1402631151 WHEEL BRUSH KNOTTED WIRE STEEL D125


Knotted wheel brush, industrial quality, for general use on all common angle grinders.

Strengths

Aggressive and speedy cleaning; all wire tips are in use at the same time
Long service life
TÜV-Süd certified (safety tested, production monitored)
Available in diverse specifications with arbor hole or thread M14

Applications

For roughing, deburring and simple rust removal work.

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x138x146 mm
Logistic Weight395,3 g
WireSteel
Brush diameter125 mm
Diameter125 mm
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
  • Usually arrives within 14 working days