Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
ROEBUCK ER8010H-. WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 1/2 I
ROEBUCK ER8010H-. WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 1/2 I
Circular abrasive brush Unbranded
References
unbranded:
253021
rubix:
253021
Product details
Technical specifications
Product details : ROEBUCK ER8010H-. WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 1/2 I
Circular brushes for parallel spindles
Technical specifications
Attributes
Diameter
203
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.74
excl. VAT
/
Each
£
32.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK WIRE WHEEL BRUSH FOR PARALLEL SPINDLES 8 X 1 X 5/8 INCH
PFERD 43701239 CRIMPED WIRE BRUSH POS RBU 180X25MM AK 32-2 STEEL 0.30
ROEBUCK CB2256H UNIVERSAL CUP BRUSH 1.1/4 DIAMETER X 2.1/4 INCH FACE
OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
OSBORN NOZZLE NYLON BRUSH 100 X 300
PFERD 43312006 WIRE KNOT BRUSH POS RBG 115X12X22.2MM INOX 0.50
OSBORN CRIMPED CUP BRUSH 50 X 6MM SHANK 0.3MM WIRE 600041
OSBORN 0002631331 WHEEL BRUSH KNOTTED WIRE S/S D115
OSBORN 9902544441 WHEEL BRUSH CRIMPED WIRE STEEL D150
OSBORN 0002-653151 7 STEEL TWIST KNOW WIRE BRUSH
OSBORN 1002506341 WHEEL BRUSH CRIMPED WIRE S/S D70
PFERD 43701245 CRIMPED WIRE BRUSH POS RBU 180X38MM AK 32-2 STEEL 0.30
PFERD 43302000 THREADED KNOTTED WIRE BRUSH 100X12MM M14 STEEL 0.50
OSBORN 7002502142 WHEEL BRUSH CRIMPED WIRE STEEL D30
PFERD 43701109 CRIMPED WIRE BRUSH POS RBU 100 X 28 X 14 MM STEEL 0.30