Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular abrasive brush
GISS 0001152134 SCRATCH BRUSH PLAIN BACK 4 ROW
GISS 0001152134 SCRATCH BRUSH PLAIN BACK 4 ROW
Circular abrasive brush GISS Blue
References
giss blue:
1152134
rubix:
210414
Product details
Technical specifications
Product details : GISS 0001152134 SCRATCH BRUSH PLAIN BACK 4 ROW
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.94
excl. VAT
/
Each
£
2.33
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 9902544441 WHEEL BRUSH CRIMPED WIRE STEEL D150
PFERD 43303005 WIRE KNOT BRUSH POS RBG 125X12X22.2MM STEEL 0.50
ROEBUCK WIRE WHEEL BRUSH, CIRCULAR, WAVY DIAMETER 200MM 787594
OSBORN 9902566362 WHEEL BRUSH CRIMPED WIRE S/S D200
PFERD 43701209 CRIMPED WIRE BRUSH POS RBU 150X25MM AK 32-2 STEEL 0.30
ROEBUCK DC1 ROTARY WIRE BRUSH 2 INCH DIAMETER X 7/8 FACE
OSBORN 0002641151 WIRE WHEEL B. D150X 13 B22 KN-STW 050 PRO
OSBORN 7002505341 WHEEL BRUSH CRIMPED WIRE S/S D60
OSBORN 9902-515081 NYLON WHEEL BRUSH 150 X 18 X 13MM BORE/180G 515081
OSBORN 0002631331 WHEEL BRUSH KNOTTED WIRE S/S D115
OSBORN WIRE CUP BRUSH 100MM X M14 2 0.50MM TK 608154
250 X 30 X 31.75 ST/ST ROTARY WIRE BRUSH
OSBORN 0402-631.331 CIRCULAR BRUSH 115MM 0402631331
OSBORN 9902566461 WHEEL BRUSH CRIMPED WIRE STEEL D200
PFERD 43506603 BRUSH RBU 25030/AK 32-2 INOX 0,30