OSBORN 9906011453 WHEEL BRUSH WITH SHANK SIC WIRE D63
Wheel brushes with shank, abrasive filament
See technical informationReferences
Osborn:9906-011.453
Rubix:387A5190
Manufacturer :9906011453
EAN:4013349305350

Product details : OSBORN 9906011453 WHEEL BRUSH WITH SHANK SIC WIRE D63
Ringlock wheel brush, industrial quality, with abrasive silicone carbide trim for attaching to high-speed machines.
Strengths
Also suitable for non-ferrous metals and synthetics
The small diameter enables access to hard to reach areas
The small diameter enables access to hard to reach areas
Applications
Deburring, edge rounding and surface finishing, can be used on a large number of materials.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x63x65 mm |
|---|---|
| Logistic Weight | 370 g |
| Brush diameter | 63 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
- In stock: Next day delivery











