OSBORN 7002507342 WHEEL BRUSH CRIMPED WIRE S/S D80

Wheel brushes, crimped wire

See technical information
References
Osborn:7002-507.342
Rubix:387A5184
Manufacturer :7002507342
EAN:4013349693006
brand logo
Technical specifications
Brush diameter80 mm

Product details : OSBORN 7002507342 WHEEL BRUSH CRIMPED WIRE S/S D80


Crimped wheel brush, industrial quality, for use on power drills and high-speed machines.

Strengths

Thanks to a number of selectable trim materials and brushdiameters there is a brush for every application
Small brush diameter enables access to difficult to reached places
Also suitable for use on high-speed machines
TÜV-Süd certified (safety tested, production monitored)

Applications

Edge honing, finishing bores, deburring and minor cleaning work.

Technical specifications


Attributes
Brush diameter80 mm
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ Each
£ 14.35 incl. VAT
  • Delivery usually within ( 5 ) days